- 3 in
- J Profile
- 10 ft Long
- .13 in Leg Thickness
- J-Leg
description
- Superior chain interface and cleanliness make J-Legs the right choice for domestic or international uses.
features
- Designed to hold tight on 11 or 12 gauge sheet metal or 1/8" bar
options
- Black UHMW
- Nolu-S, self-lubricating, low friction, UHMW
- Static Dissipative UHMW
- Ultraviolet Stabilized UHMW
| Size | 3 in |
| Material | UHMW-PE |
| Profile | J-Leg |
| Length | 10 ft |
| Leg Thickness | 0.13 in |
| Weight | 0.075 LB |
| EAN or UPC | 787405420496 |

