- Nolu-S Material
- 0.91 in Width
- 10 ft Length
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Profile | J-Leg |
| Material | NOLU-S |
| Length | 10 ft |
| Weight | 2.0 LB |
| EAN or UPC | 787405504691 |

