- 2 in
- JS Profile
- 10 ft Long
- .19 in Leg Thickness
- J-Leg
description
- Superior chain interface and cleanliness make J-Legs the right choice for domestic or international uses.
features
- Designed to hold tight on 11 or 12 gauge sheet metal or 1/8" bar
options
- Black UHMW
- Nolu-S, self-lubricating, low friction, UHMW
- Static Dissipative UHMW
- Ultraviolet Stabilized UHMW
| Leg Thickness | 0.19 in |
| Length | 10 ft |
| Size | 2 in |
| Profile | J-Leg |
| Material | UHMW-PE |
| Weight | 0.2 LB |
| EAN or UPC | 787405420984 |

