- 2" Nose Plow
| Inch/Metric | Inch |
| Part Height | 2 in, 50.8 mm |
| Hardware Type | Nose Plow |
| Length | 1 1/2 in |
| Material | UHMW-PE |
| Sheath Material | N/A |
| Part Width | 1.5 in, 38.1 mm |
| Height | 2 in |
| Profile | Nose/Side Plow |
| Color | White |
| Pins | 2 |
| Weight | 0.1 LB |
| EAN or UPC | 787405440531 |

