- 3.5" Nose Plow
| Material | UHMW-PE |
| Hardware Type | Nose Plow |
| Part Width | 1.5 in, 38.1 mm |
| Sheath Material | N/A |
| Height | 3 1/2 in |
| Inch/Metric | Inch |
| Length | 1 1/2 in |
| Part Height | 3.5 in, 88.9 mm |
| Color | White |
| Profile | Nose/Side Plow |
| Pins | 3 |
| Weight | 0.1 LB |
| EAN or UPC | 726166451943 |

