- 5" Nose Plow
| Hardware Type | Nose Plow |
| Part Width | 1.5 in, 38.1 mm |
| Color | White |
| Height | 5 in |
| Material | UHMW-PE |
| Length | 1 1/2 in |
| Sheath Material | N/A |
| Profile | Nose/Side Plow |
| Inch/Metric | Inch |
| Part Height | 5 in, 127 mm |
| Pins | 3 |
| Weight | 0.1 LB |
| EAN or UPC | 726166451950 |

