- Splicing Pin
- 1 1/2" Length
features
- Stainless steel splicing pin for lane dividers.
| Profile | Splicing Pin |
| Hardware Type | Splicing Pin |
| Length | 1.5 ft |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Height | N/A |
| Sheath Material | N/A |
| Pin Dia. | 0.25 in |
| Weight | 0.1 LB |
| EAN or UPC | 787405440630 |

