- Nolu-SR Material
| Part Width | 1.07 in, 27.2 mm |
| Temperature Range [Max] | 140 °F |
| Inch/Metric | Inch |
| Length | 20 ft |
| Clip to Gauges | 13 ga |
| Coilability | Yes |
| Part Height | 0.39 in, 9.9 mm |
| Standard | FDA Accepted |
| Material | NOLU-SR |
| Color | Dark Grey |
| Profile | Neck Guide |
| Weight | 0.126 LB |
| EAN or UPC | 787405506824 |

