- Nolu-SR Material
features
- Ram extruded ultra low friction dry lubricated reinforced UHMW-PE (SR).
- Nolu-SR is the same proprietary blend of UHMW-PE and solid lubricants as Nolu-S, however it has additional propietary ingredients increasing the hardness of the material while providing superior wear resistance.
- Maintains excellent wear characteristics whle significantly reducing coeffiecients of friction compared to standard UHMW.
- Benefits of Nolu-SR include high wear resistance, extended wear life, minimization of product pulsation and noice reduction.
- Extends life of mating surfaces
- Reduces energy and water consumption
- Reduces conveyed product scratches and damages
- Higher wear resistance and impact strength
- Suitable for running dry at high speeds
- FDA & USDA complaint material.
| Clip to Gauges | 11 ga |
| Material | NOLU-SR |
| Part Width | 1.25 in, 31.8 mm |
| Color | Dark Grey |
| Profile | Neck Guide |
| Temperature Range [Max] | 140 °F |
| Part Height | 0.39 in, 9.9 mm |
| Length | 20 ft |
| Coilability | Yes |
| Standard | FDA Accepted |
| Inch/Metric | Inch |
| Weight | 0.095 LB |
| EAN or UPC | 787405506909 |

