- Nolu-SR Material
| Length | 100 ft |
| Temperature Range [Max] | 140 °F |
| Standard | FDA Accepted |
| Clip to Gauges | 13 ga - 14 ga |
| Part Width | 0.49 in, 12.4 mm |
| Part Height | 0.24 in, 6.1 mm |
| Material | NOLU-SR |
| Inch/Metric | Inch |
| Color | Dark Grey |
| Coilability | Yes |
| Profile | Neck Guide |
| Weight | 0.042 LB |
| EAN or UPC | 787405507050 |

