- J-Leg
- 20 ft Long
- UHMW-PE
- Rod Diameter
description
- Superior chain interface and cleanliness make J-Legs the right choice for domestic or international uses.
features
- Designed to hold tight on 11 or 12 gauge sheet metal or 1/8" bar
| Material | UHMW-PE |
| Height | 0.380 in |
| Length | 20 ft |
| Profile | P-CC |
| Leg Thickness | 0.13 in |
| Size | 3/4 in |
| Weight | 0.079 LB |

