- 10 ft Long Dog Bone
- Made of Natural UHMW w/o a Sheath
| Profile | P2.5DB |
| Total Height | 3.25 in |
| Top Width | 3/4 in |
| Protrusion Width | 0.75 in |
| Bottom Width | 0.75 in |
| Length | 10 ft |
| Height to Surface | 3.25 in |
| Insert Material | Natural UHMW |
| Weight | 0.556 LB |
| Profile | P2.5DB |
| Total Height | 3.25 in |
| Top Width | 3/4 in |
| Protrusion Width | 0.75 in |
| Bottom Width | 0.75 in |
| Length | 10 ft |
| Height to Surface | 3.25 in |
| Insert Material | Natural UHMW |
| Weight | 0.556 LB |