- UHMW Material
- 10 ft Length
- 0.42" Height
- .42 in Width Bar Cap Used w/3/16" flat bar
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Material | UHMW-PE |
| Length | 10 ft |
| Temperature Range [Max] | 180 °F |
| Profile | Bar Cap |
| Width | 0.420 in |
| Inch/Metric | Inch |
| Part Width | 0.42 in, 10.7 mm |
| Part Height | 0.42 in, 10.7 mm |
| Color | White |
| Use With | 3/16" Flat Bar |
| Height | 0.420 in |
| Standard | FDA Accepted |
| Mounting Width | 0.21 in |
| Weight | 0.054 LB |
| EAN or UPC | 787405448742 |

