- UHMW Material
- 20 ft Length
- 0.75" Height
- 1.55 in Width Bar Cover Used w/1/2" x 1 1/2" bar
| Material | UHMW |
| Mounting Width | 1.11 in |
| Length | 20 ft |
| Width | 1.550 in |
| Height | 3/4 in |
| Use With | 1/2 in x 1 1/2 in bar |
| Weight | 0.15 LB |
| EAN or UPC | 787405449398 |
| Material | UHMW |
| Mounting Width | 1.11 in |
| Length | 20 ft |
| Width | 1.550 in |
| Height | 3/4 in |
| Use With | 1/2 in x 1 1/2 in bar |
| Weight | 0.15 LB |
| EAN or UPC | 787405449398 |