- UHMW Material
- 10 ft Length
- 0.65" Height
- 2.00 in Width Bar Cover Used w/1/2" x 2" bar
| Profile | Bar Cover |
| Part Height | 0.74 in, 18.8 mm |
| Width | 2 in |
| Use With | 1/2 in x 2 in bar |
| Inch/Metric | Inch |
| Temperature Range [Max] | 180 °F |
| Length | 10 ft |
| Standard | FDA Accepted |
| Color | White |
| Height | 0.650 in |
| Material | UHMW-PE |
| Mounting Width | 1 1/2 in |
| Part Width | 2.2 in, 55.9 mm |
| Weight | 0.09 LB |
| EAN or UPC | 787405449404 |

