- UHMW Material
- 10 ft Length
- 0.75" Height
- .28 in Width Group A Insert Used w/VG-A240, VG-A700, VG-A640, VG-A500 or VG-A1000 rail
| Height | 3/4 in |
| Standard | FDA Accepted |
| Width | 0.280 in |
| Use With | VG-A240 rail, VG-A700 rail, VG-A640 rail, VG-A500 rail, VG-A1000 rail |
| Part Height | 0.28 in, 7.1 mm |
| Color | White |
| Length | 10 ft |
| Part Width | 0.75 in, 19.1 mm |
| Material | UHMW-PE |
| Profile | Combination Group A (Cover) |
| Inch/Metric | Inch |
| Temperature Range [Max] | 180 °F |
| Weight | 0.05 LB |
| EAN or UPC | 787405512771 |

