- UHMW Material
- 20 ft Length
- Round Bar Cover Used w/5/8" diameter rod
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
| Length | 20 ft |
| Part Width | 0.84 in, 21.3 mm |
| Color | White |
| Material | UHMW-PE |
| Use With | 5/8 in dia. rod |
| Profile | Full Round Cover |
| Inch/Metric | Inch |
| Weight | 0.07 LB |
| EAN or UPC | 787405449558 |

