- Nolu-S Material
- 0.75 in Width
- 100 ft Length
| Standard | FDA Accepted |
| Color | Grey |
| Part Width | 0.81 in, 20.6 mm |
| Part Height | 0.25 in, 6.4 mm |
| Material | NOLU-S |
| Inch/Metric | Inch |
| Temperature Range [Max] | 140 °F |
| Profile | Combination Group B (Cover) |
| Weight | 0.05 LB |
| EAN or UPC | 787405514157 |

