- Nolu-S Material
features
- Ram extruded ultra low friction dry lubricated UHMW-PE (NS).
- Nolu-S extrusions are a proprietary blend of UHMW-PE and solid lubricants.
- Maintains good wear characteristics while significantly reducing coeffiecients of friction compared to standard UHMW.
- Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds.
- Extends life of mating surfaces
- Reduces energy and water consumption
- Reduces conveyed product scratches and damages
- High wear resistance and impact strength
- Minimizes product pulsation on conveyors
- FDA & USDA complaint material.
| Coilability | Yes |
| Length | 100 ft |
| Profile | Body Side Guide |
| Inch/Metric | Inch |
| Temperature Range [Max] | 140 °F |
| Color | Grey |
| Part Width | 0.56 in, 14.2 mm |
| Material | NOLU-S |
| Standard | FDA Accepted |
| Part Height | 0.14 in, 3.6 mm |
| Weight | 0.03 LB |
| EAN or UPC | 787405514607 |

