features
- Santoprene plastic insert.
- Used with VG-SPM PolyGlide rail in conjunction with Value Guide clips and clamps.
- Temperature range -40 Deg F to 140 Deg F.
- For higher or lower temperature use stainless steel insert part number VG-PMI-30.
| Part Width | 0.68 in, 17.3 mm |
| Standard | FDA Accepted |
| Length | 0.16 ft |
| Thread Size | N/A |
| Coilability | No |
| Part Height | 0.6 in, 15.2 mm |
| Inch/Metric | Inch |
| Color | Grey |
| Material | Santoprene |
| Bolt Length | N/A |
| Profile | Hardware |
| Temperature Range [Max] | 140 °F |
| Weight | 0.034 LB |
| EAN or UPC | 787405450837 |

