| Profile | Hardware |
| Part Width | 0.68 in, 17.3 mm |
| Part Height | 0.59 in, 15 mm |
| Length | 0.16 ft, 1.87 in |
| Coilability | No |
| Bolt Length | N/A |
| Standard | FDA Accepted |
| Material | Stainless Steel |
| Color | Stainless Steel |
| Inch/Metric | Inch |
| Thread Size | N/A |
| Temperature Range [Max] | 1700 °F |
| Weight | 0.1 LB |
| EAN or UPC | 787405450844 |

