- Speedset Cartridge Type
- Stainless Steel Material
features
- SpeedSet cartridges solve conveyor line change problems quickly. Used for preset conveyor guide rail adjustability that is fast and accurate without the need for tools. Accurate adjustments due to the innovative positioning spacer design. SpeedSet cartridge rod sleeve must be firmly held in position for proper operation. Includes one QPC spacer.
| Material | Stainless Steel |
| Sleeve Length | 5 in |
| Adjustment Range (Travel) | 2.5 in |
| Thread | 0.375 in |
| Component Series | VG-Q-05 |
| Rod Diameter | 0.75 in |
| Part Width | 1.95 in |
| Type | Speedset Cartridge |
| Measurement System | Inch |
| Weight | 0.9 LB |
| EAN or UPC | 787405515598 |

