- Stainless Steel Material
features
- SpeedSet cartridges solve conveyor line change problems quickly.
- Used for preset conveyor guide rail adjustability that is fast and accurate without the need for tools.
- Accurate adjustments due to the innovative positioning spacer design.
- SpeedSet cartridge rod sleeve must be firmly held in position for proper operation.
- Includes one QPC spacer.
| Material | Stainless Steel |
| Sleeve Length | 5 in |
| Adjustment Range (Travel) | 2.5 in |
| Measurement System | Inch |
| Thread | 0.313 in |
| Component Series | VG-Q-05 |
| Rod Diameter | 0.75 in |
| Weight | 1.35 LB |
| EAN or UPC | 787405515604 |

