- 0.75 Rod Ø (in)
- PVC Material
features
- SpeedSet positioning collar.
- Can accommodate two positioning lengths in addition to the "home position".
- Black PVC
| Measurement System | Universal |
| Material | PVC |
| Rod Diameter | 0.75 in |
| Length | 1.5 in |
| Color | Black |
| Component Series | VG-QPC |
| Weight | 0.075 LB |
| EAN or UPC | 787405452060 |

