- 0.75 Rod Ø (in)
- PVC Material
features
- SpeedSet positioning spacer.
- Can accommodate two positioning lengths in addition to the "home position".
- Gray PVC
| Component Series | VG-QSB |
| Color | Grey |
| Length | 1.5 in |
| Measurement System | Universal |
| Material | PVC |
| Rod Diameter | 0.75 in |
| Weight | 0.03 LB |
| EAN or UPC | 787405515697 |

