- Positioning Spacer Type
- 0.75 Rod Ø (in)
- PVC Material
features
- SpeedSet positioning spacer.
- Can accommodate two positioning lengths in addition to the "home position".
- Gray PVC
| Type | Positioning Spacer |
| Rod Diameter | 0.75 in |
| Part Width | 1.81 in |
| Material | PVC |
| Measurement System | Universal |
| Length | 18 in |
| Color | Gray |
| Component Series | VG-QSB |
| Weight | 0.38 LB |
| EAN or UPC | 787405452992 |

