- 0.75 Rod Ø (in)
- POLYPROPYLENE Material
features
- SpeedSet spacer. Easy to use color coded spacer that provides exact spacing for SpeedSet spring loaded brackets. Use VG-QT-01 tether to keep spacer close to the bracket for future use. Polypropylene material.
| Length | 0.63 in |
| Color | Black |
| Component Series | VG-QSC |
| Material | Polypropylene |
| Rod Diameter | 0.75 in |
| Measurement System | Universal |
| Weight | 0.049 LB |
| EAN or UPC | 787405515772 |

