- 0.75 Rod Ø (in)
- POLYPROPYLENE Material
features
- SpeedSet spacer.
- Easy to use color coded spacer that provides exact spacing for SpeedSet spring loaded brackets.
- Use VG-QT-01 tether to keep spacer close to the bracket for future use.
- Polypropylene material.
| Material | Polypropylene |
| Measurement System | Universal |
| Rod Diameter | 0.75 in |
| Length | 1.18 in |
| Component Series | VG-QSC |
| Color | Orange |
| Weight | 0.055 LB |
| EAN or UPC | 787405515802 |

