- 0.75 Rod Ø (in)
- PVC Material
features
- Clear PVC tether used to keep SpeedSet spacers close to the bracket,
| Length | 9 in |
| Component Series | VG-QT |
| Material | PVC |
| Measurement System | Universal |
| Rod Diameter | 0.75 in |
| Weight | 0.495 LB |
| EAN or UPC | 787405515826 |
| Length | 9 in |
| Component Series | VG-QT |
| Material | PVC |
| Measurement System | Universal |
| Rod Diameter | 0.75 in |
| Weight | 0.495 LB |
| EAN or UPC | 787405515826 |