- 1.25 Shaft Dia. (in)
- 2 Outer Dia. (in)
- POLYAMIDE Material
features
- For holding idler wheels or various other sprockets in place on a shaft.
- Convenient hinge keeps parts together for easy installation. Fastening hardware included.
- Also can be used with Valu Guide adjusting rods to set guide rail positions for two container sizes.
| O.D. | 2 in |
| Material | POLYAMIDE |
| Component Series | VG-SC |
| Measurement System | Universal |
| Shaft Dia. | 1.25 in |
| Thickness | 0.63 in |
| Weight | 0.062 LB |
| EAN or UPC | 787405461857 |

