- 0.75 Shaft Dia. (in)
- 1.5 Outer Dia. (in)
- POLYAMIDE Material
features
- For holding idler wheels or various other sprockets in place on a shaft. Convenient hinge keeps parts together for easy installation. Fastening hardware included. Also can be used with Valu Guide adjusting rods to set guide rail positions for two container sizes.
| Material | POLYAMIDE |
| O.D. | 1.5 in |
| Component Series | VG-SC |
| Measurement System | Universal |
| Thickness | 0.55 in |
| Shaft Dia. | 0.75 in |
| Weight | 0.113 LB |
| EAN or UPC | 787405462014 |

