| Cap Material | Stainless Steel |
| Rod Size | 1/2 in |
| Cap Dia. | 1.25 in |
| Knob Material | N/A |
| Weight | 0.3 LB |
| EAN or UPC | 787405462083 |
| Cap Material | Stainless Steel |
| Rod Size | 1/2 in |
| Cap Dia. | 1.25 in |
| Knob Material | N/A |
| Weight | 0.3 LB |
| EAN or UPC | 787405462083 |