- 1 Shaft Dia. (in)
- 1.75 Outer Dia. (in)
- POLYAMIDE Material
features
- For holding sprockets or idler wheels on keyed shafts. Convenient hinge keeps parts together for easy installation. Fastening hardware included.
| O.D. | 1.75 in |
| Material | POLYAMIDE |
| Component Series | VG-SCK |
| Thickness | 0.55 in |
| Shaft Dia. | 1 in |
| Measurement System | Universal |
| Keyway Width | 0.25 in |
| Weight | 0.1 LB |
| EAN or UPC | 787405462182 |

