- 1.5 Shaft Dia. (in)
- 2.5 Outer Dia. (in)
- POLYAMIDE Material
features
- For holding sprockets or idler wheels on keyed shafts.
- Convenient hinge keeps parts together for easy installation. Fastening hardware included.
| Material | POLYAMIDE |
| O.D. | 2.5 in |
| Thickness | 0.7 in |
| Component Series | VG-SCK |
| Shaft Dia. | 1.5 in |
| Measurement System | Universal |
| Keyway Width | 0.375 in |
| Weight | 0.1 LB |
| EAN or UPC | 787405462236 |

