- Stainless Steel Material
features
- Threaded stainless steel end for 3/4 inch diameter shafts.
- Use this insert and 3/4 x .065 tubing to make threaded shafts in minutes, with just a saw.
- Cut tubing to length, deburr, and press in VG-SE-582 shaft ends.
| Pull Out Load | 900 lbs |
| Tubing Size | 3/4 in x 0.065 in |
| End Insert Thread | 3/8-16 |
| Color | Stainless Steel |
| Material | Stainless Steel |
| Measurement System | Universal |
| Component Series | VG-SE |
| Weight | 0.1 LB |
| EAN or UPC | 787405516793 |

