- 304 Stainless Steel, 14 gauge Material
- 12 ft Length
- 0.55" Height
- .50 in Width PET Guide Rail Used w/VG-PMI-25, VG-PMI-30 or VG113
| Use With | VG-PMI-25, VG-PMI-30, VG113 |
| Length | 144 in |
| Material | Stainless Steel |
| Color | Stainless Steel |
| Mounting Width | 0.51 in |
| Height | 0.550 in |
| Weight | 0.3 LB |
| EAN or UPC | 787405467378 |

