- #50 Chain Guide Rail
- Made of Natural UHMW w/a Stainless Steel Sheath
- 8 ft Length
description
- Wear strip and guide for single strand roller chain
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
- 304 stainless steel sheath.
| Insert Material | Natural UHMW |
| Protrusion Width | 0.34 in |
| Part Height | 0.67 in, 17 mm |
| Inch/Metric | Inch |
| Temperature Range [Max] | 180 °F |
| Color | White |
| Material | UHMW-PE |
| Standard | FDA Accepted |
| Sheath Thickness | 0.078 in |
| Profile | Chain Guide Rail |
| Part Width | 0.67 in, 17 mm |
| Top Width | N/A |
| Length | 96 in |
| Bend Radius [Min] | 3 in |
| Bottom Width | 0.67 in |
| Height to Surface | 0.67 in |
| Sheath Material | Stainless Steel |
| Weight | 0.575 LB |
| EAN or UPC | 787405472624 |

