- #80 Chain Guide Rail
- Made of Natural UHMW w/a Stainless Steel Sheath
- 20 ft Length
description
- Wear strip and guide for single strand roller chain
| Standard | FDA Accepted |
| Protrusion Width | N/A |
| Sheath Material | Stainless Steel |
| Bend Radius [Min] | 4 in |
| Inch/Metric | Inch |
| Part Height | 0.83 in, 21.1 mm |
| Height to Surface | 0.81 in |
| Bottom Width | 0.67 in |
| Color | White |
| Temperature Range [Max] | 180 °F |
| Profile | Chain Guide Rail |
| Material | UHMW-PE |
| Top Width | N/A |
| Length | 240 in |
| Sheath Thickness | 0.078 in |
| Part Width | 0.67 in, 17 mm |
| Insert Material | Natural UHMW |
| Weight | 0.47 LB |
| EAN or UPC | 787405472747 |

