- 8 ft Long Cable Track
- Made of Natural UHMW w/a Stainless Steel Sheath
| Total Height | 0.83 in |
| Insert Material | Natural UHMW |
| Part Height | 0.83 in, 21.1 mm |
| Surface Width Left | N/A |
| Temperature Range [Max] | 180 °F |
| Bend Radius [Min] | 4 in |
| Length | 96 in |
| Standard | FDA Accepted |
| Top Width | 0.73 in |
| Sheath Thickness | 0.078 in |
| Inch/Metric | Inch |
| Part Width | 0.67 in, 17 mm |
| Surface Width Right | N/A |
| Sheath Material | Stainless Steel |
| Protrusion Width | 0.135 in |
| Height to Surface | 0.55 in |
| Bottom Width | 0.67 in |
| Material | UHMW-PE |
| Color | White |
| Profile | Cable Guide Rail |
| Weight | 0.445 LB |
| EAN or UPC | 787405472808 |

