- 20 ft
- Natural UHMW, Solid Rail Insert
- Stainless Steel Sheath Material
description
- Side rail or wear strip when a wider surface contact is required. Can also be used as a chain guide for #60 roller chain.
features
- Ram extruded UHMW-PE.
- Ultra high molecular weight material can be used in a variety of applications.
- Low friction characteristics of UHMW allow chains/belts and containers to move at high speed with minimum drag and noise as well as minimum container damage.
- Low friction
- High wear resistance
- FDA & USDA complaint material.
- 304 stainless steel sheath.
| Material | UHMW-PE |
| Height | 0.670 in |
| Top Width | 0.46 in |
| Sheath Material | Stainless Steel |
| Color | White |
| Insert Material | Natural UHMW, Solid Rail |
| Length | 240 in |
| Bottom Width | 0.67 in |
| Weight | 0.42 LB |
| EAN or UPC | 787405473461 |

