- 8 ft
- Natural UHMW, Solid Rail Insert
- Stainless Steel Sheath Material
description
- Side rail or wear strip when a wider surface contact is required. Can also be used as a chain guide for #60 roller chain.
| Sheath Material | Stainless Steel |
| Height | 0.670 in |
| Bottom Width | 0.67 in |
| Length | 96 in |
| Color | White |
| Insert Material | Natural UHMW, Solid Rail |
| Top Width | 0.46 in |
| Material | UHMW-PE |
| Weight | 0.453 LB |
| EAN or UPC | 787405473454 |

