- 10 ft Length Lane Divider w/ 2" High UHMW Insert & Stainless Steel Sheath
| Height | 2 1/2 in |
| Material | UHMW |
| Hardware Type | Lane Divider |
| Length | 10 ft |
| Sheath Material | 304 Stainless Steel |
| Weight | 1.02 LB |
| EAN or UPC | 787405473515 |
| Height | 2 1/2 in |
| Material | UHMW |
| Hardware Type | Lane Divider |
| Length | 10 ft |
| Sheath Material | 304 Stainless Steel |
| Weight | 1.02 LB |
| EAN or UPC | 787405473515 |