- 5 ft Length Lane Divider w/ 3.5" High UHMW Insert & Stainless Steel Sheath
| Material | UHMW |
| Height | 4 in |
| Sheath Material | 304 Stainless Steel |
| Length | 5 ft |
| Hardware Type | Lane Divider |
| Weight | 1.462 LB |
| EAN or UPC | 787405473522 |
| Material | UHMW |
| Height | 4 in |
| Sheath Material | 304 Stainless Steel |
| Length | 5 ft |
| Hardware Type | Lane Divider |
| Weight | 1.462 LB |
| EAN or UPC | 787405473522 |