- 5 ft Length Lane Divider w/ 5" High UHMW Insert & Stainless Steel Sheath
| Hardware Type | Lane Divider |
| Length | 5 ft |
| Height | 5 1/2 in |
| Material | UHMW |
| Sheath Material | 304 Stainless Steel |
| Weight | 1.92 LB |
| EAN or UPC | 787405473546 |
| Hardware Type | Lane Divider |
| Length | 5 ft |
| Height | 5 1/2 in |
| Material | UHMW |
| Sheath Material | 304 Stainless Steel |
| Weight | 1.92 LB |
| EAN or UPC | 787405473546 |