- 10 ft Long Modified Rail
- Made of Natural UHMW w/a Stainless Steel Sheath
| Profile | M |
| Total Height | 0.67 in |
| Top Width | 0.46 in |
| Surface Width Left | N/A |
| Sheath Material | Stainless Steel |
| Protrusion Width | N/A |
| Bottom Width | 0.67 in |
| Height to Surface | N/A |
| Insert Material | Natural UHMW |
| Length | 10 ft |
| Surface Width Right | N/A |
| Weight | 0.4 LB |
| EAN or UPC | 662288969747 |

