- 10 ft Long Modified Rail
- Made of Static Dissipative UHMW (Black) w/a Stainless Steel Sheath
| Length | 10 ft |
| Top Width | 0.46 in |
| Surface Width Right | N/A |
| Height to Surface | N/A |
| Sheath Material | Stainless Steel |
| Protrusion Width | N/A |
| Surface Width Left | N/A |
| Bottom Width | 0.67 in |
| Profile | M |
| Total Height | 0.67 in |
| Insert Material | Static Dissipative UHMW (Black) |
| Weight | 4.6 LB |

