- 8 ft Long Neck Guide
- Made of Natural UHMW w/a Stainless Steel Sheath
description
- Side rail used as auxiliary support for PET beverage bottles on both tabletop and air conveyors.
| Surface Width Right | N/A |
| Color | White |
| Bend Radius [Min] | 5 in |
| Inch/Metric | Inch |
| Surface Width Left | N/A |
| Length | 96 in |
| Bottom Width | 0.67 in |
| Standard | FDA Accepted |
| Temperature Range [Max] | 180 °F |
| Part Width | 0.67 in, 17 mm |
| Sheath Material | Stainless Steel |
| Sheath Thickness | 0.078 in |
| Part Height | 0.87 in, 22.1 mm |
| Insert Material | Natural UHMW |
| Height to Surface | 0.5 in |
| Total Height | 0.87 in |
| Material | UHMW-PE |
| Profile | Neck Guide Rail |
| Top Width | N/A |
| Protrusion Width | 0.13 in |
| Weight | 0.425 LB |
| EAN or UPC | 787405473980 |

