- 10 ft
- Static Dissipative UHMW (Black) Round Insert
- Stainless Steel Sheath
description
- General-purpose side rail for minimum container contact.
| Height | 0.670 in |
| Length | 10 ft |
| Sheath Material | Stainless Steel |
| Insert Material | Static Dissipative UHMW (Black) |
| Bottom Width | 0.67 in |
| Weight | 0.46 LB |

