- 5 ft
- Natural UHMW Round Insert
- Stainless Steel Sheath
description
- General-purpose side rail for minimum container contact.
| Length | 5 ft |
| Height | 0.670 in |
| Insert Material | Natural UHMW |
| Sheath Material | Stainless Steel |
| Bottom Width | 0.67 in |
| Weight | 2.3 LB |
| Length | 5 ft |
| Height | 0.670 in |
| Insert Material | Natural UHMW |
| Sheath Material | Stainless Steel |
| Bottom Width | 0.67 in |
| Weight | 2.3 LB |