- 8 ft
- Black UHMW Round Insert
- Stainless Steel Sheath
description
- General-purpose side rail for minimum container contact.
| Insert Material | Black UHMW |
| Length | 8 ft |
| Height | 0.670 in |
| Bottom Width | 0.67 in |
| Sheath Material | Stainless Steel |
| Weight | 0.425 LB |
| Insert Material | Black UHMW |
| Length | 8 ft |
| Height | 0.670 in |
| Bottom Width | 0.67 in |
| Sheath Material | Stainless Steel |
| Weight | 0.425 LB |